Shop All Clamp Accessories
Hytec
Lower Flange Style Manifold Mount Swing/Pull Clamp, 1-5/8 in L Stroke, 5000 lb Max Force, Double Act
Mfr # 110093
Zoro # G109196595
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytec
- MFR # 110093
- Zoro # G109196595
- UPC # 662536373838
- Country of Origin United States
- Category Clamp Accessories
Description
Hytec Swing/Pull Clamp, Lower Flange Style Manifold Mount, 1-5/8 in Stroke Length, 5000 lb Maximum Force, Function: Double Acting, 90 deg Swivel, Right Hand Clockwise Swivel Direction, 0.34 in Dia Port, 1.178 sq-in Effective Area Clamped, 2.405 sq-in Effective Area Unclamped, 1.914 cu-in Oil Capacity Clamped, 3.908 cu-in Oil Capacity Unclamped, 9.7 in Extended Height, 5000 psi Pressure, 5/8-11 UNC Bolt, 5/16-18 UNC Diameter Mounting Hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 7/16 HIGH SPEED STEEL JOBBER DRILL USA, 6PK (J100-028-D)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401M23)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- BORA PORTAMATE Bora Saw Plate (544006)
- BORA PORTAMATE Bora Saw Plate and Rip Guide Combo (544008)
- WILTON Work Positioner, Light Duty (344)
- TE-CO Milling Mach Clamp Kit, 3/4"X5/8"-11 (20509)
- TESA BROWN & SHARPE Universal Swivel Clamp, 1.25" L x 0.5" W (599-7055)
- WILTON Work Positioner, Junior (343)
- BESSEY Spindle Service Part, 7200 (3100401)
- Hytec Clamp Accessories