Shop All Single Acting Hydraulic Cylinders
Hytec
Low Profile Cylinder, 9/16 in L Stroke, 4920 lb Max Force, Single Acting/Spring Return Function
Mfr # 100855
Zoro # G108847313
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytec
- MFR # 100855
- Zoro # G108847313
- UPC # 662536204019
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Description
Hytec Low Profile Cylinder, 9/16 in Stroke Length, 4920 lb Maximum Force, Function: Single Acting/Spring Return, 0.994 sq-in Effective Area Clamped, 0.62 cu-in Oil Capacity Clamped, 2.624 in Extended Height, 5000 psi Pressure, 2-7/8 in W Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- DAYTON AC Gearmotor, 660.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H610)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- ENERPAC RC254, 25.8 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC254)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- Hytec Single Acting Hydraulic Cylinders