Shop All Single Acting Hydraulic Cylinders
Hytec
Hydraulic Clamp and Cylinder Assembly, 0.288 in L Stroke, 6000 lb Max Force, Single Acting/Spring Re
Mfr # 110068
Zoro # G208847589
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hytec
- MFR # 110068
- Zoro # G208847589
- UPC # 662536375290
- Country of Origin United States
- Category Single Acting Hydraulic Cylinders
Description
Hytec Hydraulic Clamp and Cylinder Assembly, 0.288 in Stroke Length, 6000 lb Maximum Force, Function: Single Acting/Spring Return, 3.542 sq-in Effective Area Clamped, 1.02 cu-in Oil Capacity Clamped, 5/8-11 UNC Plunger Thread, 2500 psi Pressure, 2-1/2 in W Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- NATIONAL Small Bore Inch Seal, 472354 (472354)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 48" L (GS3750-480)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- INTEGRATED SUPPLY NETWORK OTC 30-Ton Power Twin Single-Acting Hydraulic Ram (4121A)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- Hytec Single Acting Hydraulic Cylinders