Shop All Clamping Parts
Hytec
Edge Clamp, 2.49 in L x 1.625 in W x 1 in H
Mfr # 100986
Zoro # G610413570
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hytec
- MFR # 100986
- Zoro # G610413570
- UPC # 662536339438
- Country of Origin United States
- Category Clamping Parts
Description
Hytec Edge Clamp, Specifications: 2.49 in L x 1.625 in W x 1 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031L)
- VIM PRODUCTS VIM Tools T10 Tamper Proof and 5 Point Security Drive Blade, 12 in. Long (TPXL10)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25462)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHS34188)
- KIPP Push-Pull Clamp, Heavy Version F2=6000, Steel Phosphated, Comp: Plastic Comp: Blue, 89 MM Base (K0087.0600)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M08X63 (K0103.08065)
- SUMNER Clamping, Workholding And Positioning, LOAD LINE 2412 (784790)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- KIPP Push-Pull Clamp, Reversible Handle, Heavy Version, F1=5800, F2=6000, Steel Phosphated, 89 MM Base (K0088.0600)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- XTRWELD 3 P S/Pad set for F and J Clamps, Steel, Black Oxide (TCFJ3PCPAD2448)
- Hytec Hand Tool Parts