Shop All Hydraulic Cylinder Parts
Hyster - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-13-35.00X70.00
Mfr # 2085015
Zoro # G612042334
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 70 mm
- Bore Dia. (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyster - After Market Parts
- MFR # 2085015
- Zoro # G612042334
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 70 mm |
Bore Dia. (In.) | 35 mm |
Description
HYS-2085015,SK-P-U-13-35.00X70.00,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- SUPCO Molded Cogged V Belt, BX128 (BX128)
- SPRAYON Food Grade Grease, Cartridge, 13 Oz. (S00512014)
- MIDLAND METAL Elbow, Elbow, 1220 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28766F)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- ENERPAC Spanner Wrench (CU685885)
- RACOR O-Ring, 9/16 Sae Port (43506)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- Hyster - After Market Parts Parts & Accessories