Shop All Hydraulic Cylinder Parts
Hyster - After Market Parts
Hydraulic Cylinder Repair Kit- 4-1/4 X 6
Mfr # 250550
Zoro # G512042601
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 6"
- Bore Dia. (In.) 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hyster - After Market Parts
- MFR # 250550
- Zoro # G512042601
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 6" |
Bore Dia. (In.) | 4-1/4" |
Description
HYS-250550,4.250 X 6,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (8833-11-BX)
- DEUBLIN Union 3/8 NPT RH (57-000-001)
- DAYTON Condenser Fan Motor, 1/3 HP, 1625 rpm, 60Hz (3M265)
- SLIP PLATE Graphite Dry Lubricant, Petroleum Distillates, 12 oz Aerosol Can (SLIPAERO-6CS)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- BAILEY HYDRAULICS Male Bronze Rod 5/8 Id, 5/8-18 Thread Size, 7400 Radial Load, 170331 (170331)
- ENERPAC Repair Kit (RSM200K)
- ENERPAC Spanner Wrench (CU685885)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- PRINCE Motor (CMM400-4RP)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- Hyster - After Market Parts Hydraulic Cylinder Parts