Shop All Hydraulic Cylinder Parts
Hyster - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/8 X 3
Mfr # 333742
Zoro # G212043137
product price: $48.09
/ea
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2-1/8"
- Shank Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyster - After Market Parts
- MFR # 333742
- Zoro # G212043137
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2-1/8" |
Shank Dia. (In.) | 3" |
Description
HYS-333742,2.125 X 3,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- CONRADER Safety Valve, Soft Seat, 1/4In, 350 PSI, SS (SRV250-V-SS-350)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- ENERPAC Brush Zu4 (DC9656259)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- ENERPAC CB180040, PLUNGER (CB180040)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- Hyster - After Market Parts Hydraulic Cylinder Parts