Shop All Hydraulic Cylinder Parts
Hyster - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/8 X 3
Mfr # 355695
Zoro # G712042906
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-3/8"
- Shank Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyster - After Market Parts
- MFR # 355695
- Zoro # G712042906
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-3/8" |
Shank Dia. (In.) | 3" |
Description
HYS-355695,1.375 X 3,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB075-0100)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- UNIVERSAL Hydrlc Adptr 1/2X1/2X1/2 (39036016)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- Hyster - After Market Parts Hydraulic Cylinder Parts