Shop All Hydraulic Cylinder Parts
Hyster - After Market Parts
Hydraulic Cylinder Repair Kit- 1-1/4 X 2-3/4
Mfr # 334997
Zoro # G312042962
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/4"
- Shank Dia. (In.) 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyster - After Market Parts
- MFR # 334997
- Zoro # G312042962
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-1/4" |
Shank Dia. (In.) | 2-3/4" |
Description
HYS-334997,1.250 X 2.750,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.35 in OD (402B)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- ENERPAC Plunger Ref (M681040)
- BAILEY HYDRAULICS Weld-On Ports 3654-19: Sae #4 7/16-20 Port, 750098 (750098)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- Hyster - After Market Parts Parts & Accessories