Shop All Hydraulic Cylinder Parts
Hyster - After Market Parts
Hydraulic Cylinder Repair Kit- 1-1/2 X 4
Mfr # 355909
Zoro # G812042936
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/2""
- Shank Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyster - After Market Parts
- MFR # 355909
- Zoro # G812042936
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-1/2"" |
Shank Dia. (In.) | 4" |
Description
HYS-355909,1.500 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Oiler, 12 oz., Steel, 8 in. Spout (707)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- APACHE Apache, 2 Green PVC Water Suction Hose, 20 Feet5.5LB Shock Treatment (12023006-20-Feet)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- ENERPAC Repair Kit (RC53K)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- ENERPAC Plunger Ref1211C (F754040)
- Hyster - After Market Parts Hydraulic Cylinder Parts