Shop All Sprayer Accessories
Hypro
SilverCast 8-Roller Pump
Mfr # 7560XL
Zoro # G502710060
original price:
$1,155.67
5% off
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.2
- Length 11.9
- Height 5.3
- Outside Diameter 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 7560XL
- Zoro # G502710060
- UPC # 733029102072
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Width | 10.2 |
Length | 11.9 |
Height | 5.3 |
Outside Diameter | 14 |
Description
Hypro Roller Pumps are designed for the economical transfer of agricultural and industrial chemicals. This Hypro SilverCast 8-Roller Pump features an economical rotary action that requires no check valves and a lower starting torque than other pumps. Shaft size is 15/16" solid and rotates counterclockwise. Weighs 13 lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plant Protection Fabric, 10 x 12 ft. (31NG33)
- PET ADOBE Stainless Steel Elevated 2-piece Pet Bowls with Decorative 3.5” Stand for Dogs/Cats (40-ounce Each) (655130HHU)
- FELCO One-Hand, Pruning Shear (FELCO 5)
- LOGO BRANDS Wisconsin Elite Chair (244-12E)
- HYPRO Fimco 6-Roller Pump PTO Quick Coupler (1321-0012)
- HYPRO PTO Multi-Speed Quick Connect Coupler x 15/16in (1321-0013)
- HYPRO Cast Iron 8-Roller Pumps (7560C)
- CHAPIN Replacement Brass Adj Nozzle (6-8122)
- CHAPIN Straight Brass Extension 24In. (6-7720)
- SMITH PERFORMANCE SPRAYERS Poly Wand/Shut-Off, Acid Sprayer, 21" (182674)
- FLOWZONE 60 PSI Standard/Variable Pressure Circuit Board (FZVAAG-2P/FZVAAJ-2) (FZRAFI)
- Hypro Lawn Sprayers & Accessories