Shop All Roller Spray Pumps
Hypro
Roller Spray Pump w/Motor, 3/4"Connection
Mfr # 4101xl-eh
Zoro # G210436887
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Intake Connection Type NPT
- Overall Length 4.8 in
- Operating Pressure (Maximum) 150 psi
- Overall Width 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 4101xl-eh
- Zoro # G210436887
- UPC # 734943004237
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Overall Height | 3 in |
Overall Length | 4.8 in |
Overall Width | 5.4 in |
Discharge Connection Size | 3/4 in |
Intake Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Details
Item | Roller Spray Pump w/Motor |
Intake Connection Type | NPT |
Operating Pressure (Maximum) | 150 psi |
Number of Rollers | 4 |
Media Temperature (Maximum) | 140 Degrees F |
Seal Material | Viton |
Motor Shaft Rotation | CWSE |
Roller Material | Polypropylene |
Discharge Connection Type | NPT |
Motor Speed (Maximum) | 2,600 RPM |
Priming | Manual |
Flow Rate (Maximum) | 7.2 gpm |
Housing Material | Silver Cast |
Duty Cycle | Continuous, Intermittent |
Description
Roller Spray Pump w/Motor, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 7.2 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 2,600 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH-FLO Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow (5151086)
- BROOKS Flowmeter, Air, 2 to 50 LPM, Glass (1255AD1084ALSVV)
- WAYNE BUG AUTO PUMP 1/4HP (WWB AUTO)
- REZNOR 98697 Flame Rod Y75Aa-3 (98697)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- FLOJET Pump, Carpet Cleaner (02130571G)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- Hypro Roller Spray Pumps