Shop All Roller Spray Pumps
Hypro
Roller Spray Pump, 3/4" Connection
Mfr # 4101XL
Zoro # G210436894
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Priming Manual
- Shaft Outer Diameter 5/8 in
- Roller Material Polypropylene
- Housing Material Silver Cast
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 4101XL
- Zoro # G210436894
- UPC # 734943004121
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Shaft Outer Diameter | 5/8 in |
Overall Height | 3 in |
Discharge Connection Size | 3/4 in |
Overall Width | 5.4 in |
Intake Connection Size | 3/4 in |
Overall Length | 4.8 in |
Details
Item | Roller Spray Pump |
Priming | Manual |
Roller Material | Polypropylene |
Housing Material | Silver Cast |
Number of Rollers | 4 |
Duty Cycle | Continuous, Intermittent |
Operating Pressure (Maximum) | 150 psi |
Intake Connection Type | NPT |
Media Temperature (Maximum) | 140 Degrees F |
Motor Speed (Maximum) | 2,600 RPM |
Seal Material | Viton |
Discharge Connection Type | NPT |
Flow Rate (Maximum) | 7.2 gpm |
Motor Shaft Rotation | CWSE |
Description
Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 7.2 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 2,600 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 4.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Telescoping Suction Pipe (1200KTG9099)
- PULSAFEEDER Vinyl Tubing 15 ft. (U0818286)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 101.000.115 (101.000.115SP)
- PEABODY ENGINEERING Storage Open Top Process Chemical Tank, Vertical, LDPE, Nat, 300 Gal (01-29052)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- FLOJET Pump, Carpet Cleaner (02100953G)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- HIGH-FLO Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow (5151086)
- Hypro Roller Spray Pumps