Shop All Roller Spray Pumps
Hypro
Roller Spray Pump, 1" Connection
Mfr # 1700C
Zoro # G510436884
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Speed (Maximum) 1,000 RPM
- Motor Shaft Rotation CCWSE
- Duty Cycle Continuous, Intermittent
- Seal Material Viton
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 1700C
- Zoro # G510436884
- UPC # 734943001199
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Overall Width | 7.8 in |
Overall Length | 8.4 in |
Overall Height | 3.4 in |
Details
Item | Roller Spray Pump |
Motor Speed (Maximum) | 1,000 RPM |
Motor Shaft Rotation | CCWSE |
Duty Cycle | Continuous, Intermittent |
Seal Material | Viton |
Housing Material | Cast Iron |
Number of Rollers | 5 |
Media Temperature (Maximum) | 140 Degrees F |
Operating Pressure (Maximum) | 200 psi |
Flow Rate (Maximum) | 45 gpm |
Roller Material | Polypropylene |
Discharge Connection Type | NPT |
Priming | Manual |
Intake Connection Type | NPT |
Description
Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 45 gpm, Housing Material Cast Iron, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 5, Operating Pressure (Maximum) 200 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 8.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 135 ft. (100MS1F5B4)
- ARO Assembly Kit (637119-33-C)
- BASEMENT WATCHDOG Maintenance Free Standby Battery, AGM (BW-27AGM)
- WHEELER-REX Cutter Wheel (700201)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- FLOJET Agricultural Sprayer Pump, 1/2 Hose Barb (04300-528A)
- HIGH-FLO Diaphragm Pump, 12VDC, 2.4 gpm Max. Flow (5151087)
- Hypro Roller Spray Pumps