Shop All Roller Spray Pumps
Hypro
Roller Spray Pump, 1 1/2" Connection
Mfr # 1502C
Zoro # G810436898
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Intake Connection Size 1 1/2 in
- Motor Speed (Maximum) 1,000 RPM
- Media Temperature (Maximum) 140 Degrees F
- Shaft Outer Diameter 1 in
- Operating Pressure (Maximum) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 1502C
- Zoro # G810436898
- UPC # 734943001175
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Intake Connection Size | 1 1/2 in |
Shaft Outer Diameter | 1 in |
Overall Length | 8.8 in |
Discharge Connection Size | 1 1/2 in |
Overall Height | 6.9 in |
Overall Width | 7.8 in |
Details
Item | Roller Spray Pump |
Motor Speed (Maximum) | 1,000 RPM |
Media Temperature (Maximum) | 140 Degrees F |
Operating Pressure (Maximum) | 200 psi |
Housing Material | Cast Iron |
Intake Connection Type | NPT |
Duty Cycle | Continuous, Intermittent |
Priming | Manual |
Discharge Connection Type | NPT |
Number of Rollers | 6 |
Seal Material | Buna-N |
Motor Shaft Rotation | CCWSE |
Flow Rate (Maximum) | 62 gpm |
Roller Material | Polypropylene |
Description
Roller Spray Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 62 gpm, Housing Material Cast Iron, Intake Connection Size 1 1/2 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 6, Operating Pressure (Maximum) 200 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 8.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Flowmeter, Air, 2 to 25 SCFH, Glass (1250AD6073AFSVV)
- VERSA-MATIC Bunan Elastomer Kit (V1.0 BN KIT-1)
- DIVERSIFIED Pump Duplexor (ARA-120-ABA)
- ARO O-Ring, Black (Y325-119)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Spray Pump, Cast Iron (6500C)
- SHURFLO Electric Diaphragm Pump, Demand Pressure Switch, Santoprene, 120V AC (8000-813-238)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- Hypro Roller Spray Pumps