Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 3/4"Connection
Mfr # 7560XL-R
Zoro # G510436891
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Discharge Connection Size 3/4 in
- Roller Material Polypropylene
- Priming Manual
- Operating Pressure (Maximum) 300 psi
- Flow Rate (Maximum) 22.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 7560XL-R
- Zoro # G510436891
- UPC # 734943004466
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Discharge Connection Size | 3/4 in |
Overall Width | 6.9 in |
Shaft Outer Diameter | 1 in |
Overall Length | 7 in |
Intake Connection Size | 3/4 in |
Overall Height | 5.5 in |
Details
Item | Reverse Roller Spray Pump |
Roller Material | Polypropylene |
Priming | Manual |
Operating Pressure (Maximum) | 300 psi |
Flow Rate (Maximum) | 22.5 gpm |
Motor Speed (Maximum) | 1,000 RPM |
Motor Shaft Rotation | CWSE |
Intake Connection Type | NPT |
Housing Material | Silver Cast |
Discharge Connection Type | NPT |
Number of Rollers | 8 |
Seal Material | Viton |
Duty Cycle | Continuous, Intermittent |
Description
Reverse Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.5 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG8)
- PULSATRON Pump Keep on Pumping Repair Kit VHC3 (K4VHC3)
- FLINT & WALLING Shaft (135279A)
- STA-RITE Parts Pak Bbld-24/Bbnd-30 (PP1553)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-313-145)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- DELAVAN AG PUMPS Spray Pump, Impeller, Housing Cast Iron (26556-4)
- Hypro Roller Spray Pumps