Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 3/4"Connection
Mfr # 7560C-R
Zoro # G310436879
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Polypropylene
- Housing Material Cast Iron
- Number of Rollers 8
- Overall Length 7 in
- Priming Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypro
- MFR # 7560C-R
- Zoro # G310436879
- UPC # 734943003919
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Overall Length | 7 in |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 3/4 in |
Overall Height | 5.5 in |
Overall Width | 6.9 in |
Shaft Outer Diameter | 1 in |
Details
Item | Reverse Roller Spray Pump |
Roller Material | Polypropylene |
Housing Material | Cast Iron |
Number of Rollers | 8 |
Priming | Manual |
Seal Material | Viton |
Flow Rate (Maximum) | 22.5 gpm |
Discharge Connection Type | NPT |
Operating Pressure (Maximum) | 300 psi |
Intake Connection Type | NPT |
Motor Speed (Maximum) | 1,000 RPM |
Motor Shaft Rotation | CWSE |
Duty Cycle | Continuous, Intermittent |
Description
Reverse Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.5 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- ZOELLER 28" Sewage Basin Cover Vent 2" (17-0806)
- ARO Seat, Polypropylene (96580-1)
- DAYTON 2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB91)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- FLOJET Agricultural Sprayer Pump, 1/2 Hose Barb (04300-528A)
- Hypro Roller Spray Pumps