Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 3/4"Connection
Mfr # 6500XL-R
Zoro # G810436881
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.4 in
- Overall Height 2.2 in
- Intake Connection Size 3/4 in
- Discharge Connection Type NPT
- Motor Shaft Rotation CWSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 6500XL-R
- Zoro # G810436881
- UPC # 734943004350
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Overall Width | 5.4 in |
Overall Height | 2.2 in |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 3/4 in |
Overall Length | 6.1 in |
Shaft Outer Diameter | 5/8 in |
Details
Item | Reverse Roller Spray Pump |
Discharge Connection Type | NPT |
Motor Shaft Rotation | CWSE |
Priming | Manual |
Roller Material | Polypropylene |
Seal Material | Viton |
Operating Pressure (Maximum) | 300 psi |
Flow Rate (Maximum) | 21.8 gpm |
Housing Material | Silver Cast |
Intake Connection Type | NPT |
Motor Speed (Maximum) | 1,200 RPM |
Number of Rollers | 6 |
Duty Cycle | Continuous, Intermittent |
Description
Reverse Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 21.8 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,200 RPM, Number of Rollers 6, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174035MF-113)
- FLOTEC Centrifugal Pump, 1HP (FP5532)
- SANDPIPER Wet End Repair Kit (476.270.360)
- GRUNDFOS Pumps CM1-2 A-S-A-E-AQQE B-A-A-N Multistage Centrifugal Pump Model, 1" x 1", 0.8 HP, 115/230 Volt, 60 (97568204)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- HIGH-FLO Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow (5151086)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- Hypro Roller Spray Pumps