Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 3/4"Connection
Mfr # 6500C-R
Zoro # G410436885
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rollers 6
- Duty Cycle Continuous, Intermittent
- Operating Pressure (Maximum) 300 psi
- Housing Material Cast Iron
- Discharge Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 6500C-R
- Zoro # G410436885
- UPC # 734943003902
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Intake Connection Size | 3/4 in |
Overall Width | 5.4 in |
Shaft Outer Diameter | 5/8 in |
Overall Height | 2.2 in |
Discharge Connection Size | 3/4 in |
Overall Length | 6.1 in |
Details
Item | Reverse Roller Spray Pump |
Number of Rollers | 6 |
Duty Cycle | Continuous, Intermittent |
Operating Pressure (Maximum) | 300 psi |
Housing Material | Cast Iron |
Discharge Connection Type | NPT |
Priming | Manual |
Flow Rate (Maximum) | 21.8 gpm |
Motor Speed (Maximum) | 1,200 RPM |
Motor Shaft Rotation | CWSE |
Seal Material | Viton |
Roller Material | Polypropylene |
Intake Connection Type | NPT |
Description
Reverse Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 21.8 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,200 RPM, Number of Rollers 6, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet (F14761000)
- ECO-FLO Cast Iron Sump Pump, Vrtical Switch 1/2HP (ECD50V)
- WARREN-RUPP Air Diaphragm Pump V224BN (V224BN)
- DAYTON Valve, Regulating, 0-12 GPM (1MDA4)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- FLOJET Pump, Carpet Cleaner (02100953G)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2 GPM (03501-503A)
- Hypro Roller Spray Pumps