Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 3/4"Connection
Mfr # 4101XL-R
Zoro # G610436890
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Temperature (Maximum) 140 Degrees F
- Operating Pressure (Maximum) 150 psi
- Seal Material Viton
- Overall Height 3 in
- Priming Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 4101XL-R
- Zoro # G610436890
- UPC # 734943004435
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Overall Height | 3 in |
Intake Connection Size | 3/4 in |
Overall Width | 5.4 in |
Overall Length | 4.8 in |
Discharge Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Details
Item | Reverse Roller Spray Pump |
Media Temperature (Maximum) | 140 Degrees F |
Operating Pressure (Maximum) | 150 psi |
Seal Material | Viton |
Priming | Manual |
Motor Shaft Rotation | CCWSE |
Duty Cycle | Continuous, Intermittent |
Housing Material | Silver Cast |
Flow Rate (Maximum) | 7.2 gpm |
Number of Rollers | 4 |
Intake Connection Type | NPT |
Discharge Connection Type | NPT |
Motor Speed (Maximum) | 2,600 RPM |
Roller Material | Polypropylene |
Description
Reverse Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 7.2 gpm, Housing Material Silver Cast, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 2,600 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Save Breakaway, 1" (99000236)
- FILL-RITE Suction Hose, For DEF Pumps (KITDFH05)
- SSI Strainer, Suction Diffuser, Size 4 x 3 In (0400-125SFIK-42)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Spray Pump, Cast Iron (6500C)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- Hypro Roller Spray Pumps