Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 1" Connection
Mfr # 1700C-R
Zoro # G710436882
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Outer Diameter 1 in
- Motor Speed (Maximum) 1,000 RPM
- Intake Connection Size 1 in
- Flow Rate (Maximum) 45 gpm
- Priming Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 1700C-R
- Zoro # G710436882
- UPC # 734943005449
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Shaft Outer Diameter | 1 in |
Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Overall Width | 7.8 in |
Overall Height | 3.4 in |
Overall Length | 8.4 in |
Details
Item | Reverse Roller Spray Pump |
Motor Speed (Maximum) | 1,000 RPM |
Flow Rate (Maximum) | 45 gpm |
Priming | Manual |
Seal Material | Viton |
Motor Shaft Rotation | CWSE |
Operating Pressure (Maximum) | 200 psi |
Discharge Connection Type | NPT |
Number of Rollers | 5 |
Duty Cycle | Continuous, Intermittent |
Intake Connection Type | NPT |
Housing Material | Cast Iron |
Roller Material | Polypropylene |
Media Temperature (Maximum) | 140 Degrees F |
Description
Reverse Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 45 gpm, Housing Material Cast Iron, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 5, Operating Pressure (Maximum) 200 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent, Overall Length 8.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-87)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV2)
- DAYTON Pump Repair Kit, For 2ZWR2A, 2ZWR3A (21TG47)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- DELAVAN AG PUMPS Spray Pump, 4-Roller, Housing Cast Iron (4900C)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- Hypro Roller Spray Pumps