Shop All Roller Spray Pumps
Hypro
Reverse Roller Spray Pump, 1 1/2" Connect
Mfr # 1502XL-R
Zoro # G110436888
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7.8 in
- Discharge Connection Size 1 1/2 in
- Intake Connection Type NPT
- Duty Cycle Continuous, Intermittent
- Operating Pressure (Maximum) 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypro
- MFR # 1502XL-R
- Zoro # G110436888
- UPC # 734943004510
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Overall Width | 7.8 in |
Discharge Connection Size | 1 1/2 in |
Overall Length | 8.8 in |
Overall Height | 6.9 in |
Shaft Outer Diameter | 1 in |
Intake Connection Size | 1 1/2 in |
Details
Item | Reverse Roller Spray Pump |
Intake Connection Type | NPT |
Duty Cycle | Continuous, Intermittent |
Operating Pressure (Maximum) | 200 psi |
Seal Material | Viton |
Housing Material | Silver Cast |
Roller Material | Polypropylene |
Priming | Manual |
Discharge Connection Type | NPT |
Number of Rollers | 6 |
Flow Rate (Maximum) | 62 gpm |
Media Temperature (Maximum) | 140 Degrees F |
Motor Shaft Rotation | CWSE |
Motor Speed (Maximum) | 1,000 RPM |
Description
Reverse Roller Spray Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 62 gpm, Housing Material Silver Cast, Intake Connection Size 1 1/2 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 6, Operating Pressure (Maximum) 200 psi, Priming Manual, Roller Material Polypropylene, Shaft Outer Diameter 1 in, Suction Lift (Maximum) Not Applicable, Duty Cycle Continuous, Intermittent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps Ph 1 (LSGX202A)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- KOHLER Pump, 120V, Usa (1420895)
- IFM Flow Meter, Magnetic, 100 LPM (SM8004)
- HYPRO Spray Pump, Cast Iron (6500C)
- HYPRO Roller Spray Pump, 3/4" Connection (4101C)
- HYPRO Reverse Roller Spray Pump, 3/4"Connection (7560C-R)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- DAYTON Pump, Roller Spray (3YB44)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- Hypro Roller Spray Pumps