Shop All Trash Pumps
This Product is Discontinued
Hypro
Pentair Water 3 Aluminum Semi Trash Pump with Hydro Powerpro Gas Engine, 6.5 HP (Discontinued)
Mfr # 1543A-65SP
Zoro # G208622421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pump Body Material Cast Aluminum
- Width (In.) 15-1/2 in
- Length (In.) 20 in
- Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypro
- MFR # 1543A-65SP
- Zoro # G208622421
- UPC # 734943334761
- Country of Origin China
- Category Trash Pumps
Dimensions
Width (In.) | 15-1/2 in |
Length (In.) | 20 in |
Height (In.) | 18 in |
Details
Pump Body Material | Cast Aluminum |
Description
Lightweight portable unit with rugged carrying handle. Driven by a high performing, 6-1/2 HP engine. Easy portability for water transfer in remote locations. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.