Shop All Trash Pumps
Hypro
Pentair Water 2 Aluminum Semi Trash Pump with Hydro Powerpro Gas Engine, 6.5 HP
Mfr # 1542A-65SP
Zoro # G008622423
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 22 in
- Pump Body Material Cast Aluminum
- Height (In.) 19 in
- Width (In.) 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypro
- MFR # 1542A-65SP
- Zoro # G008622423
- UPC # 734943334778
- Country of Origin China
- Category Trash Pumps
Dimensions
Length (In.) | 22 in |
Height (In.) | 19 in |
Width (In.) | 21 in |
Details
Pump Body Material | Cast Aluminum |
Description
Lightweight portable unit with rugged carrying handle. Driven by a high performing, 6-1/2 HP engine. Easy portability for water transfer in remote locations. **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 60 GPM (PW10A-AAP-AAA)
- SIMMONS Well Point, 2" Drop Pipe Sz, 48" L, 2" Sz (1753-1)
- STENNER Peristaltic Fixed Rate 85MPHP5 5GPD 100Psi 1/4"W (85MFH1A1SUG1)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection (182212-645)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- AFTERMARKET 2 12hp 120v Submersible Trash Pump (KMMST2051-KM)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- WHEELER-REX Trash Pump 563000, w/Wheels Honda (563001)
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility (TW3H)
- TSURUMI 3" 1 HP Submersible Trash Pump (HS3.75S-62 (115V))
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- Hypro Trash Pumps