Tristate Apartment Furnishres K3026 Amenoff Bakers Rack - Black; 67 x 30 x 16 in.
Mfr # K3026
Zoro # G104037565
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypersign Digital Signage
- MFR # K3026
- Zoro # G104037565
- UPC # 742948989336
- Country of Origin China
- Category Computer Enclosure Accessories
Description
If you're in need of a classic baker's rack for extra storage, counter space or display then this is the item for you. Rich black metal throughout with attention to detail in its design. Plenty of shelving and a MDF top main area will make you fall in love with this piece.
Whether you need more storage space in your kitchen or need a spot to display decor in the den, this lovely baker’s rack is the perfect pick with five spacious shelves. Simple and stylish, it showcases a clean-lined frame crafted from sleek metal with a black powder-coated finish. The center shelf is constructed of sturdy wood and features a laminate faux stone finish.
Specifications- Collection: Amenoff
- Finish: Black
- Frame Material: Metal
- Center Shelf Material: Wood
- Number of Shelves: 5
- Dimension: 67" H x 30" W x 16" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY SONY QG112M Tape 8mm D8 112m 2.3-5-10GB (QG112M)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2)
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -40 To 75°C (EDS-508A-T)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SUPERMICRO 4U Rackmount Rail Kit (MCP-290-00059-0B)
- WIREMOLD Legrand On-Wall T-Fitting (B-16)
- MAYHEW BIT RAIL TRAY SCREWS INCLUDED (MY16070)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- Hypersign Digital Signage Computer Enclosure Accessories