Shop All Computer Enclosure Accessories
Hypersign Digital Signage
Tristate Apartment Furnishres K1704 Bulberry Metal Bakers Rack - White; 56 x 24 x 12 in.
Mfr # K1704
Zoro # G104037688
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypersign Digital Signage
- MFR # K1704
- Zoro # G104037688
- UPC # 742948990431
- Country of Origin China
- Category Computer Enclosure Accessories
Description
If you're in need of a classic baker's rack for extra storage, counter space or display then this is the item for you.
Add stylish storage space to your kitchen with the Bulberry Metal Baker’s Rack featuring scrolling designs and a clean white finish. The four tiers offer plenty of storage space, while the center tier’s marble-like finished wood gives a polished surface for kitchen activity.
Specifications- Collection: Bulberry
- Finish: White
- Material: Metal
- Dimension: 56" H x 24" W x 12" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Keyboard. Antimicrobial. White (K64406US)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Power Patrol SLA0190, SLA2601 (ML50-12597)
- ILC Replacement for R&D Batteries N Battery (N BATTERY R&D BATTERIES)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- ICC ICC ICCMSJHK44 J Hook; 2 in. (ICCMSJHK44)
- HP ENTERPRISE Ap-Mnt-B Ap Mount Bracket Individual B (R3J16A)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- BLACK BOX Blank Adapter Panel (JPM480A)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- Hypersign Digital Signage Computer Enclosure Accessories