Tristate Apartment Furnishres BM1137 Newberry Tall Bathroom Cabinet - White; 64 x 17 x 14 in.
Mfr # BM1137
Zoro # G603876979
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypersign Digital Signage
- MFR # BM1137
- Zoro # G603876979
- UPC # 742948988629
- Country of Origin China
- Category Bathroom Cabinets
Description
Taking up very little floor space while still providing plenty of room for stow, this tall accent cabinet features two interior shelves up top as well as additional storage room concealed down below. Display your favorite accent pieces, photos, or book collection on the open platforms while keeping clutter organized behind its shutter-style door with a silver-polished knob. Crafted from solid wood and MDF with a white finish, this transitional piece stays in style as your surrounding decor evolves.
Bring refined style to your bathroom with the polished white Newberry Tall Bathroom Storage. The durable wood construction features two doors, one with a glass panel, an adjustable shelf behind each door, and a small drawer in middle for spacious storage.
Specifications- Collection: Newberry
- Finish: White
- Material: MDF Wood / Glass
- Dimension: 64" H x 17" W x 14" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381018870)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (464-060X)
- PROPLUS 16 x 22 Recessed Medicine Cabinet in White (592047)
- KOHLER Verdera, Hinge Kit, 3-Door Cabinet (1215254)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- ALATERRE FURNITURE Dorset Bathroom Storage Tower with Open Upper Shelves, Lower Cabinet and Drawer (ANVA7678WH)
- HASTINGS HOME Hastings Home Freestanding Bathroom Linen Cabinet (476668ATS)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- Hypersign Digital Signage Bathroom Cabinets