Shop All Temperature Controllers
Hyperkin
Hyperkin M07323 7 ft. High Definition Cable for Dreamcast
Mfr # M07323
Zoro # G604021415
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyperkin
- MFR # M07323
- Zoro # G604021415
- UPC # 813048019978
- Country of Origin China
- Category Temperature Controllers
Description
Features
- Compatible with HDTVs and all Dreamcast models
- Supports up to 480p
- 7 ft. cable
- Clear picture quality and crisp audio
- Cable Size: 7 ft.
- Resolution: 480 P
- Dimension: 7 H x 1 W x 6 L in.
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- THERMO ELECTRIC TEMPERATURE CONTROLLER (LC41T10000)
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- JOHNSON CONTROLS A421Aec-02C Electronic Single (A421AEC-02)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- FIELD CONTROLS 4Rc 4" Draft Regulator For Oil, (4RC)
- Hyperkin Programmable Logic Controls (PLC)