Shop All Portable Device Chargers
This Product is Discontinued
Hypergear
Wall Adapter Power Strip | Multi-Charger + Holder + Nightlight (Discontinued)
Mfr # 13623
Zoro # G504966021
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypergear
- MFR # 13623
- Zoro # G504966021
- UPC # 633755136238
- Country of Origin China
- Category Portable Device Chargers
Description
• Universal Compatibility
• Charge 4 Devices Simultaneously
• 2 Grounded AC Outlets
• 2 High-Speed USB Ports
• Built-in Phone Holder & Nightlight
• Smart Chip Technology
• AC Input: 100~240V, 60Hz
• USB Output: 5V/2.1A Max
• Charge 4 Devices Simultaneously
• 2 Grounded AC Outlets
• 2 High-Speed USB Ports
• Built-in Phone Holder & Nightlight
• Smart Chip Technology
• AC Input: 100~240V, 60Hz
• USB Output: 5V/2.1A Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.