Shop All Portable Device Chargers
Hypergear
SpeedBoost 25-Watt PD Dual-Output USB Wall Charger
Mfr # 15625
Zoro # G011782763
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypergear
- MFR # 15625
- Zoro # G011782763
- Country of Origin China
- Category Portable Device Chargers
Description
Boost your drive with Power Delivery and PPS efficient fast charging technology! The SpeedBoost Dual-Output Wall Charger from HyperGear showcases a 25-watt USB-C PD port with more than 4x the power of standard chargers and is capable of super-fast charging the latest iPhone and Android phones from 0 to 50% in under 30 minutes. And with PPS Programmable Power Supply support for compatible phones, the charger is able to make micro-adjustments throughout the entire super-fast charging cycle that boost its efficiency, charge your phone even faster, and protect your battery from harmful heat buildup. With the additional 12-watt high-speed USB-A port, you can fast-charge all your daily tech accessories, too: power banks, smartwatches, wireless earbuds, and even video game controllers. It is compatible with all charging cables that use USB-C and USB-A connectors, including special cables for smartwatches and MagSafe charging. Upgrade to cutting-edge charging tech and feel the speed of a SpeedBoost super-fast charge today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- SENSEAR Smart Headset Helmet Mount (BT/SR/cable) (SM1PH002)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for 14XL and 14X (ML55-12INT129)
- NOCO Power Adapter, For 56W XGC Power Adapter (XGC4)
- TOMAHAWK POWER Portable Power Station, 155Wh 200W 4-Port Backup Lithium Battery USB-C (TPB200)
- POWER UP! Backup Battery 4000mA (193-65640)
- BELKIN BoostCharge Pro Dual USB-C GaN Wall Charger with PPS 65W Laptop Chromebook Charging (WCH013dqWH)
- VENTEV 20W PD USB C Wall Charger and USB C to USB C Cable 3.3ft, White (WC20-CC252204)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- Hypergear Portable Device Chargers