Shop All Portable Device Chargers
Hypergear
Power Tower 42-Watt 6-USB Charging Station
Mfr # 15644
Zoro # G410029551
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypergear
- MFR # 15644
- Zoro # G410029551
- UPC # 633755156441
- Country of Origin China
- Category Portable Device Chargers
Description
Transform a single wall outlet into a multi-device charging hub from HyperGear. With up to 42 watts of power' the Power Tower High-Speed Charging Station is a must-have for any home or office with multiple devices that need frequent charging. Charge all your devices at once from 6 high-power vertically stacked ports-18-watt USB-C Power Delivery' 15-watt USB-C' and 4 additional USB ports. Every port is equipped with Smart Chip Technology to detect each device's power needs and automatically adjust the output for the fastest and most efficient charging experience possible. Enhanced with Power Delivery fast charging technology' the Power Tower is 4x faster than standard chargers and can take the latest iPhone and Android smartphones from 0 to 50% in just 30 minutes! Simplify your charging with the Power Tower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- VERTIV 1U Depth Adj Fixed Shelf 250Lbs (VRA3000)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- ILC Replacement for Universal Universal-90w AC Adapter (UNIVERSAL-90W AC ADAPTER UNIVERSAL)
- ROVE 3000MAH Power Bank (RV02241)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- DEWALT BATTERY CHARGER KIT 20V 5.0AH (DWDCB205CK)
- Hypergear Portable Device Chargers