Shop All Portable Device Chargers
This Product is Discontinued
Hypergear
Power Brick 24000mAh AC Laptop Power Bank, Black (Discontinued)
Mfr # 15695
Zoro # G507990580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Peeling Resistant
- Color Clear
- Material Film
- Label Length 1 3/4"
- Total Number of Labels 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypergear
- MFR # 15695
- Zoro # G507990580
- UPC # 633755156953
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Label Length | 1 3/4" |
Label Width | 2/3" |
Details
Item | Address Label |
Features | Peeling Resistant |
Color | Clear |
Material | Film |
Total Number of Labels | 600 |
Finishing | Matte |
Shape | Rectangle |
Print Technology | Laser |
Adhesive Type | Permanent |
Printable | Yes |
Description
Capacity 24,000mAh, 8856Wh Battery Type LithiumIon USBC Input 5V3A, 9V3A, 12V3A, 15V3A, 20V225A 45W Max Max Output 80W USBC PD 5V3A, 9V3A, 12V3A, 15V3A, 20V325A 65W Max USB 1 5V24A 12W Max USB 2 5V24A 12W Max AC Output 120V60Hz 80W Max 73 x 5 x 13 in, 25 oz Protection Short CircuitOvercharge
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.