Shop All Bluetooth & Smart Speakers
Hypergear
Go-Glo Indoor and Outdoor Bluetooth Light-up-LED 3-Watt Portable Speaker Gray
Mfr # 15717
Zoro # G710003220
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypergear
- MFR # 15717
- Zoro # G710003220
- UPC # 633755157172
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
A portable Bluetooth speaker or a colorful little light bulb why not both? Give your music a glo-up with this Gray Go-Glo Indoor and Outdoor Bluetooth Light-up-LED Portable Speaker from HyperGear! Stream wireless 360 deg. HD audio from your phone' tablet' or laptop' and match each song to the color of its mood-or set the LED to dance along in 2 color-changing modes. This tiny-yet-powerful speaker packs up to 2.5 hours of bright light and loud sound on a single charge. It also features a built-in carrying strap and a Certified IPX4 splashproof design so you can keep your phone nice and dry. From pool parties to beach bonfires' from shower concerts to backyard chores' you really can Go-Glo anywhere and everywhere! Pair 2 together and link them to a single streaming device for synchronized lighting and backyard-covering stereo sound.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DT RESEARCH ACC-006-90K Battery Pack for DT301T and DT311T Tablets - 90W (105ACC00690K)
- SPECO TECHNOLOGIES Power Convertor, 24VAC (VID2412CONV)
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- TUNES2GO Rugged Rocker Waterproof Bluetooth Speaker, Beach Camouflage (WBS-GBC)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- PYLE Waterproof Speaker, PWPS63BK (PWPS63BK)
- JBL Go 3 Waterproof Bluetooth Speaker, Teal (JBLGO3TEALAM)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- Hypergear Bluetooth & Smart Speakers