Shop All Portable Device Chargers
This Product is Discontinued
Hypergear
Desktop Quad 4.4A Charging Dock (Discontinued)
Mfr # 14207
Zoro # G104966070
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hypergear
- MFR # 14207
- Zoro # G104966070
- UPC # 633755142079
- Country of Origin China
- Category Portable Device Chargers
Description
• 4 USB Ports for Optimal Charging
• Compact Design with Docking Stations
• Charge Any Mobile Device
• Built-in Power Adapter
• Travel-Friendly 100~240V
• Power: USB Outputs 5V DC 4400mAh / 4.4A Max / 22 Watts
*Cables Not Included
• Compact Design with Docking Stations
• Charge Any Mobile Device
• Built-in Power Adapter
• Travel-Friendly 100~240V
• Power: USB Outputs 5V DC 4400mAh / 4.4A Max / 22 Watts
*Cables Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.