Shop All Portable Device Chargers
This Product is Discontinued
Hypergear
10000mAh Wireless Solar Power Bank (Discontinued)
Mfr # 14659
Zoro # G404966060
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hypergear
- MFR # 14659
- Zoro # G404966060
- UPC # 633755146596
- Country of Origin China
- Category Portable Device Chargers
Description
• Power: 10000mAh
• Works with all Qi-enabled devices
• Built-in 5W Wireless Charging Pad
• High-Speed & USB-C Output
• IPX5 Weatherproof
• Built-in Solar Panel for Emergency Recharging
• Built-in LED Flashlight & Compass
• Works with all Qi-enabled devices
• Built-in 5W Wireless Charging Pad
• High-Speed & USB-C Output
• IPX5 Weatherproof
• Built-in Solar Panel for Emergency Recharging
• Built-in LED Flashlight & Compass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.