Shop All LED Light Bulbs
Hylite
LED Repl Lamp for 60W Incandescent, 10W, 916 Lumens, 5000K, E26
Mfr # HL-A19-10WD-E26-50K
Zoro # G6147287
product price: $14.55
/pk 6, $2.43/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Dimmable No
- Voltage 120V-277V
- Watts 60 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-A19-10WD-E26-50K
- Zoro # G6147287
- UPC # 027719011776
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 |
Dimmable | No |
Voltage | 120V-277V |
Watts | 60 W |
Light Technology | LED |
Wattage Equivalency | 3800W HAL |
Standards | CE and UL Listed, Energy Star Certified, IP42 Rated |
Item | Compact LED Bulb |
Application | Hospitals, Hospitality, Retail, Schools, Municipalities, Accent Lighting, Architectural Lighting |
For Use With | Residential and Commercial Use |
Features | Proprietary Design offers excellent thermal management and superior light quality |
Material | Plastic |
Rated Lamp Life | 25,000 hours |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Lumen Output | 916 |
Light Bulb Shape Code | A19 |
Manufacturer's Warranty | 5 years |
Color Temperature | 5000K |
Indoor/Outdoor | Indoor |
Color Rendering Index (CRI) | 80 |
Suitable for Enclosed Fixtures | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP LR58060 60-WATT (LR58060 60-WATT LIGHT BULB / LAMP)
- GE LAMPS LED Lamp, 12.0W, Daylight, PK2 (LED12LS2/850)
- ILC Replacement for Sylvania 64436 replacement light bulb lamp (64436 SYLVANIA)
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- HYLITE LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 3000K, E26, Spot (HL-LS-20W-E26-30K)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- ILC Replacement for Hikari Led-2835-51-e11 replacement light bulb lamp (LED-2835-51-E11 HIKARI)
- Hylite LED Light Bulbs