Shop All LED Light Bulbs
Hylite
LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube
Mfr # HL-GT8-4AB-18W-50K
Zoro # G6147305
product price: $287.99
/pk 25, $11.52/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4' Tube
- Voltage 120V-277V
- Watts 18W
- Standards NSF Certified, LM-79 Tested, LM-80 ISTMT Tested, UL & CE Certified
- Wattage Equivalency 42W Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-GT8-4AB-18W-50K
- Zoro # G6147305
- UPC # 027719000107
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 1.15 |
Outside Diameter | 1.15 |
Height | 48 |
Details
Bulb Base Type | 4' Tube |
Voltage | 120V-277V |
Watts | 18W |
Standards | NSF Certified, LM-79 Tested, LM-80 ISTMT Tested, UL & CE Certified |
Wattage Equivalency | 42W Fluorescent |
Item | LED Repl Lamp for 42W Fluorescent,PK30 |
For Enclosed Fixtures | No |
Application | Offices, Shopping Malls, Hospitality, Labs and Clean Rooms, Coolers, Hospitals, Warehouses, Supply Rooms, Schools & Universities, Stairwells, Parking Garages, Manufacturing Facilities |
Material | Glass |
For Use With | Offices, Schools, Retail, Healthcare, Labs & Clean Rooms - NO EMi/RFi. |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
Color Temperature | 5000K |
Rated Lamp Life | 50,000 hours |
Color Rendering Index (CRI) | 80 |
Manufacturer's Warranty | 5 years |
Indoor/Outdoor | Indoor |
Light Bulb Shape Code | Bi-Pin |
Lumen Output | 2250 |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Description
LED Repl Lamp for 42W Fluorescent, Wattage Equivalency 3800W HAL, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K LIGHT BULB / LAMP)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- STRAITS LED Corn Lamp-100W-E39(Mogul)-5000K (15020059)
- Hylite LED Light Bulbs