Shop All LED Light Bulbs
Hylite
LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack
Mfr # HL-G24-12W-40K
Zoro # G6147183
product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Watts 12W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
- Wattage Equivalency 32W/42W PL CFL
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-G24-12W-40K
- Zoro # G6147183
- UPC # 027719001258
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.4 |
Height | 5.75 |
Depth | 1.4 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 12W |
Item | LED Repl Lamp for 32W/42W PL CFL,PK10 |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
Wattage Equivalency | 32W/42W PL CFL |
Material | Plastic |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Rated Lamp Life | 50,000 hours |
Color Rendering Index (CRI) | 80 |
Manufacturer's Warranty | 5 years |
Lumen Output | 1360 |
Suitable for Enclosed Fixtures | No |
Indoor/Outdoor | Indoor |
Color Temperature | 4000K |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Description
LED Repl Lamp for 32W/42W PL CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA BTL (WW-436C-1)
- STREAMLIGHT Stylus Pro Slvr Led Penlight (STL66121)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Light Bulb / Lamp, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- Hylite LED Light Bulbs