Shop All LED Light Bulbs
Hylite
LED Repl Lamp for 32W Fluorescent, PK30
Mfr # HL-GT8-4AB-12W-50K
Zoro # G9081254
product price: $328.99
/pk 30, $10.97/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-GT8-4AB-12W-50K
- Zoro # G9081254
- UPC # 027719010472
- Country of Origin China
- Category LED Light Bulbs
Details
Item | LED Repl Lamp for 32W Fluorescent,PK30 |
Description
LED Repl Lamp for 32W Fluorescent,PK30, Wattage Equivalency 3800W HAL, Package Quantity 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED 4 ft. Strip Light 24W White Finish 100-277V (65-1101)
- ILC Replacement for Philips 13391-8 replacement light bulb lamp (13391-8 PHILIPS)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- TRIPP LITE Charging Cable, Apple Lightning, White, 3ft (M100-003-WH)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- ILC Replacement for Batteries AND Light Bulbs 10a19/led/5000k/e26 replacement light bulb lamp (10A19/LED/5000K/E26 BATTERIES AND LIGHT BULBS)
- Hylite LED Light Bulbs