Shop All LED Light Bulbs
Hylite
LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack
Mfr # HL-VL-G24A-10W-40K
Zoro # G6147068
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Watts 10W
- Wattage Equivalency 18W/26W/32W VL CFL
- Standards LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
- Outside Diameter 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-VL-G24A-10W-40K
- Zoro # G6147068
- UPC # 027719001449
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 2 |
Depth | 2 |
Height | 5.25 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 10W |
Wattage Equivalency | 18W/26W/32W VL CFL |
Item | LED Repl Lamp for 18W/26W/32W VL C,PK10 |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
Material | Plastic |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Indoor/Outdoor | Indoor |
Lumen Output | 822 |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Color Temperature | 4000K |
Color Rendering Index (CRI) | 80 |
Rated Lamp Life | 50,000 hours |
Manufacturer's Warranty | 5 years |
Suitable for Enclosed Fixtures | No |
Description
LED Repl Lamp for 18W/26W/32W VL C,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- ILC Replacement for Zadro Ovlw68 replacement light bulb lamp (OVLW68 ZADRO)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. Spot (HL-LS-40WD-E39-50K)
- ILC Replacement For SATCO S9709 (S9709)
- Hylite LED Light Bulbs