Shop All LED Light Bulbs
Hylite
LED Post Top Repl Lamp for 175W HID, 40W, 5680 Lumens, 3000K, E39
Mfr # HL-IPT-40W-E39-30K
Zoro # G6146989
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 40W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Wattage Equivalency 175W HID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-IPT-40W-E39-30K
- Zoro # G6146989
- UPC # 027719001982
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 5.15 |
Depth | 5.15 |
Height | 6.2 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 40W |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Wattage Equivalency | 175W HID |
Item | LED Post Top Repl Lamp for 175W HID,40W |
Material | Aluminum |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Application | Street/Post Top, Security Lighting, Acorn Fixtures, Historic / Vintage Fixtures, Decorative Lighting, Driveways/Walkways |
For Use With | Downtown Streetscapes, Historic Districts, Neighborhoods and Campuses |
Lumen Output | 5680 |
Manufacturer's Warranty | 5 years |
Light Bulb Shape Code | Mogul |
Indoor/Outdoor | Indoor/Outdoor |
Color Rendering Index (CRI) | 80 |
Rated Lamp Life | 60,000 hours |
Color Temperature | 3000K |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Suitable for Enclosed Fixtures | Yes |
Description
LED Post Top Repl Lamp for 175W HID,40W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 78623 (78623 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Bc500t3q/cl/tp replacement light bulb lamp, 2PK (BC500T3Q/CL/TP PHILIPS)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- BAYCO BAYCO Fluorescent Yellow Hand Lamp (SL-507)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED DN Light Repl Lamp for 250W HID, 55W, 7785 Lumens, 3000K, E39 (HL-IDL-55W-E39-30K)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- CURRENT Reveal HD+ A19 E26 (Medium) LED Light Bulb Pure Clean Light 100 Watt Equivalence , 2PK (46657)
- Hylite LED Light Bulbs