Shop All LED Light Bulbs
Hylite
LED Omni Repl Lamp for 70W HID, 14W
Mfr # HL-IOD-14W-E26-30K
Zoro # G9081071
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-IOD-14W-E26-30K
- Zoro # G9081071
- UPC # 027719001586
- Country of Origin China
- Category LED Light Bulbs
Details
Item | LED Omni Repl Lamp for 70W HID,14W |
Description
LED Omni Repl Lamp for 70W HID,14W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- CURRENT GE 12PK 9W BR30 Bulb (93130392)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- FEIT ELECTRIC LED DM PAR38 E26 250W DL (PAR38DM3750K5LD)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- Hylite LED Light Bulbs