Shop All LED Light Bulbs
Hylite
LED Omni Repl Lamp for 70W HID, 14W, 2063 Lumens, 5000K, E26
Mfr # HL-IOD-14W-E26-50K
Zoro # G6147007
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 14W
- Wattage Equivalency 70W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-IOD-14W-E26-50K
- Zoro # G6147007
- UPC # 027719001593
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 2.4 |
Height | 6.2 |
Depth | 2.4 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 14W |
Wattage Equivalency | 70W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Item | LED Omni Repl Lamp for 70W HID,14W |
For Use With | Bollards, Walkways, Vintage Fixtures, Decorative Lighting |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Application | Street/Post Top, Security Lighting, Bollards/Walkways, Parking Garage Lights, Historic / Vintage Fixtures, Explosion-Proof Fixtures, Decorative Lighting, Canopy Lights, Driveways/Walkways, Jelly Jar Lights, Wall Packs, Recessed Cans, Stairwells/Corridors, Freezers & Cold Storage |
Material | Aluminum |
Lumen Output | 2063 |
Light Bulb Shape Code | Medium |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Manufacturer's Warranty | 5 years |
Color Rendering Index (CRI) | 80 |
Rated Lamp Life | 60,000 hours |
Color Temperature | 5000K |
Suitable for Enclosed Fixtures | Yes |
Description
LED Omni Repl Lamp for 70W HID,14W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- ILC Replacement for Bulbrite 25a15f replacement light bulb lamp, 4PK (25A15F BULBRITE)
- HYLITE LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 3000K, E26, Spot (HL-LS-20W-E26-30K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- Hylite LED Light Bulbs