Shop All LED Light Bulbs
Hylite
LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24
Mfr # HL-OB-12W-G24-35K
Zoro # G6146858
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Watts 12W
- For Enclosed Fixtures No
- Wattage Equivalency 32W/42W CFL
- Standards LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-OB-12W-G24-35K
- Zoro # G6146858
- UPC # 027719001524
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 6.75 |
Depth | 1.5 |
Outside Diameter | 1.5 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 12W |
For Enclosed Fixtures | No |
Wattage Equivalency | 32W/42W CFL |
Item | LED Omni Repl Lamp for 32W/42W CFL,PK10 |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
Material | Plastic |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
Indoor/Outdoor | Indoor |
Lumen Output | 1277 |
Color Rendering Index (CRI) | 80 |
Manufacturer's Warranty | 5 years |
Rated Lamp Life | 50,000 hours |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Color Temperature | 3500K |
Description
LED Omni Repl Lamp for 32W/42W CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION PRODUCTS LTD. 4PK Solar GLS Lens, 4PK (25098)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- ILC Replacement for Norman Lamps F40t12-blb replacement light bulb lamp (F40T12-BLB NORMAN LAMPS)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- Hylite LED Light Bulbs