Shop All LED Light Bulbs
Hylite
LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24
Mfr # HL-OBA-10W-G24-40K
Zoro # G6146885
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Watts 10W
- Wattage Equivalency 18W/26W/32W CFL
- For Enclosed Fixtures No
- Standards LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-OBA-10W-G24-40K
- Zoro # G6146885
- UPC # 027719001562
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 1.5 |
Height | 5.75 |
Outside Diameter | 1.5 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 10W |
Wattage Equivalency | 18W/26W/32W CFL |
For Enclosed Fixtures | No |
Item | LED Omni Repl Lamp for 18W/26W/32W,PK10 |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
Material | Plastic |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
Color Rendering Index (CRI) | 80 |
Lumen Output | 750 |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Color Temperature | 4000K |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Rated Lamp Life | 50,000 hours |
Indoor/Outdoor | Indoor |
Manufacturer's Warranty | 5 years |
Description
LED Omni Repl Lamp for 18W/26W/32W,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/835/HO/ECO)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- JANDORF 15' Chain Swag Kit with 20' Cord, Brass (C60260)
- ILC Replacement for Black Flag 40W BUG Zapper Bulb replacement light bulb lamp (40W BUG ZAPPER BULB BLACK FLAG)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- Hylite LED Light Bulbs