Shop All LED Light Bulbs
Hylite
LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24
Mfr # HL-OB-8W-G24-50K
Zoro # G6146745
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24
- Voltage 120V-277V
- Watts 8W
- Wattage Equivalency 3800W HAL
- For Enclosed Fixtures No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-OB-8W-G24-50K
- Zoro # G6146745
- UPC # 027719001517
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 1.5 |
Outside Diameter | 1.5 |
Height | 5.25 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 8W |
Wattage Equivalency | 3800W HAL |
For Enclosed Fixtures | No |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
Item | LED Omni Repl Lamp for 18W/26W CFL,PK10 |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Material | Plastic |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Color Rendering Index (CRI) | 80 |
Lumen Output | 898 |
Manufacturer's Warranty | 5 years |
Rated Lamp Life | 50,000 hours |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Indoor/Outdoor | Indoor |
Color Temperature | 5000K |
Description
LED Omni Repl Lamp for 18W/26W CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 8.5 In Led Commercial Fl (S8.5CSFL/850/BZ)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. Spot (HL-LS-40WD-E39-50K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam Angle 120V Non-Dim (S29595)
- Hylite LED Light Bulbs