Shop All LED Light Bulbs
Hylite
LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 3500K, G24
Mfr # HL-OB-8W-G24-35K
Zoro # G6146815
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24
- Voltage 120V-277V
- Watts 8W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
- Wattage Equivalency 18W/26W CFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-OB-8W-G24-35K
- Zoro # G6146815
- UPC # 027719001494
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 1.5 |
Height | 5.25 |
Outside Diameter | 1.5 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 8W |
Item | LED Omni Repl Lamp for 18W/26W CFL,PK10 |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
Wattage Equivalency | 18W/26W CFL |
For Enclosed Fixtures | No |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
Material | Plastic |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Color Rendering Index (CRI) | 80 |
Lumen Output | 898 |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Color Temperature | 3500K |
Rated Lamp Life | 50,000 hours |
Indoor/Outdoor | Indoor |
Manufacturer's Warranty | 5 years |
Description
LED Omni Repl Lamp for 18W/26W CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 65br/fl60/ll replacement light bulb lamp (65BR/FL60/LL PHILIPS)
- WESTINGHOUSE 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (WE10895)
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- Hylite LED Light Bulbs