Shop All LED Light Bulbs
Hylite
LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39
Mfr # HL-OC-100W-E39-50K
Zoro # G6146754
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 100W
- Light Technology LED
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-OC-100W-E39-50K
- Zoro # G6146754
- UPC # 027719006918
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 5.9 |
Height | 9.6 |
Depth | 5.9 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 100W |
Light Technology | LED |
Item | LED Omni-Cob Repl Lamp for 400W HID,100 |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Wattage Equivalency | 400W HID |
Material | Aluminum |
Application | Street/Post Top, Security Lighting, Site/Area Lighting, Warehouse Lighting, Bollards/Walkways, High Bay/Low Bay, Athletic Fields, Gymnasiums, Flood Lighting , Historic / Vintage Fixtures, Explosion-Proof Fixtures, Decorative Lighting , Jelly Jar Lights, Wall Packs, Recessed Cans, Stairwells/Corridors, Freezers & Cold Storage, Driveways/Walkways |
Includes | Includes 20kA In-Line Surge Protection Device |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
For Use With | Warehouses, Gymnasiums, Jelly Jars, Area Lighting |
Color Temperature | 5000K |
Manufacturer's Warranty | 5 years |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Light Bulb Shape Code | Mogul |
Color Rendering Index (CRI) | 80 |
Lumen Output | 14000 |
Rated Lamp Life | 60,000 hours |
Suitable for Enclosed Fixtures | Yes |
Description
LED Omni-Cob Repl Lamp for 400W HID,100, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb (PR13-10PK)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- EMI Penlight, LED, 49 lm (222)
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP7)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- Hylite LED Light Bulbs