Shop All LED Light Bulbs
This Product is Discontinued
Hylite
LED Omni-Cob Repl Lamp for 175W HID, 36W, 5040 Lumens, 5000K, E39 (Discontinued)
Mfr # HL-OC-36W-E39-50K
Zoro # G6147016
This Product is Discontinued
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 36W
- Light Technology LED
- Wattage Equivalency 175W HID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-OC-36W-E39-50K
- Zoro # G6147016
- UPC # 027719006888
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 3.7 |
Outside Diameter | 3.7 |
Height | 9.5 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 36W |
Light Technology | LED |
Item | LED Omni-Cob Repl Lamp for 175W HID,36W |
Wattage Equivalency | 175W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Includes | Includes 20kA In-Line Surge Protection Device |
Application | Street/Post Top, Security Lighting, Site/Area Lighting, Warehouse Lighting, Bollards/Walkways, High Bay/Low Bay, Athletic Fields, Gymnasiums, Flood Lighting , Historic / Vintage Fixtures, Explosion-Proof Fixtures, Decorative Lighting , Jelly Jar Lights, Wall Packs, Recessed Cans, Stairwells/Corridors, Freezers & Cold Storage, Driveways/Walkways |
For Use With | Warehouses, Gymnasiums, Jelly Jars, Area Lighting |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Material | Aluminum |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Light Bulb Shape Code | Mogul |
Lumen Output | 5040 |
Manufacturer's Warranty | 5 years |
Suitable for Enclosed Fixtures | Yes |
Color Rendering Index (CRI) | 80 |
Color Temperature | 5000K |
Indoor/Outdoor | Indoor/Outdoor |
Rated Lamp Life | 60,000 hours |
Description
LED Omni-Cob Repl Lamp for 175W HID,36W, LED, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.