Shop All LED Light Bulbs
Hylite
LED Omni-Cob Repl Lamp for 100W HID, 22W, 3080 Lumens, 5000K, E26
Mfr # HL-OC-22W-E26-50K
Zoro # G6147025
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 22W
- Wattage Equivalency 100W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-OC-22W-E26-50K
- Zoro # G6147025
- UPC # 027719006864
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 7.75 |
Depth | 2.9 |
Outside Diameter | 2.9 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 22W |
Item | LED Omni-Cob Repl Lamp for 100W HID,22W |
Wattage Equivalency | 100W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Includes | Includes 20kA In-Line Surge Protection Device |
Application | Street/Post Top, Security Lighting, Site/Area Lighting, Warehouse Lighting, Bollards/Walkways, High Bay/Low Bay, Athletic Fields, Gymnasiums, Flood Lighting , Historic / Vintage Fixtures, Explosion-Proof Fixtures, Decorative Lighting , Jelly Jar Lights, Wall Packs, Recessed Cans, Stairwells/Corridors, Freezers & Cold Storage, Driveways/Walkways |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
For Use With | Warehouses, Gymnasiums, Jelly Jars, Area Lighting |
Material | Aluminum |
Light Bulb Shape Code | Medium |
Lumen Output | 3080 |
Indoor/Outdoor | Indoor/Outdoor |
Rated Lamp Life | 60,000 hours |
Manufacturer's Warranty | 5 years |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Suitable for Enclosed Fixtures | Yes |
Color Temperature | 5000K |
Color Rendering Index (CRI) | 80 |
Description
LED Omni-Cob Repl Lamp for 100W HID,22W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Fb2pst-i (FB2PST-I FEDERAL SIGNAL)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-2F-6W-27K-WC2)
- EATON B-LINE Adjustable Box Hanger, F/Light Fixture (BA50A)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- ILC Replacement For EIKO, LED9WT824840DBLG7D (LED9WT8/24/840-DBL-G7D)
- Hylite LED Light Bulbs